Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 4,000 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # HET-3648-2-95
  • Zoro # G0473746

product price: 
$
740.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-3648-2-95
Zoro #
G0473746
UPC #
714334052825
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
4,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Capacity per Shelf
2,000 lb
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Flush
Finish
Powder Coated
Includes
Formed Steel Handle
Utility Cart Shelf Style
Flush
Non-Marking
No
Electrical Included
No
Utility Cart Item
Heavy Duty Service Truck
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Distance Between Shelves
26-3/4 in
Construction
Welded Steel
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Type
Heavy Duty
Number of Drawers
0
Method of Construction
Welded
Caster Wheel/Tread Material
Phenolic
Platform Surface
Smooth
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Power Indicator
No
Lip Style
Flush
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 1/4 in
Shelf Width
36 in
Caster Width
2 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Shelf Length
48 in
Top Shelf Height
37 in
Handle Height
37 7/16 in
Shelf LxW
48 in x 36 in
Overall LxWxH
51 7/8 in x 36 1/4 in x 35 1/2 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 4,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 36 in, Includes Formed Steel Handle, Handle Height 37 7/16 in, Top Shelf Height 37 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.