Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # RSC3-2448-2-3.6K-95
  • Zoro # G2148959

product price: 
$
425.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC3-2448-2-3.6K-95
Zoro #
G2148959
UPC #
714334013703
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Non-Marking
No
Distance Between Shelves
24-1/4 in
Finish
Powder Coated
Includes
Tubular Push Handle
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Electrical Included
No
Utility Cart Shelf Style
Lipped
Utility Cart Item
Service Stock Cart with Lips
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Handle Included
Yes
Capacity per Shelf
1,800 lb
Distance Between Top and Middle Shelf
24-1/4"
Number of Compartments
0
Number of Drawers
0
Construction
Welded
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Method of Construction
Welded
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
52 in
Overall Width
24 1/2 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
48 in
Top Shelf Height
39 in
Lip Height
3 in
Shelf Width
24 in
Handle Height
39 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 39 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
3 in
Shelf Lip Height
3"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 24 in, Shelf Length 48 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.