Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 42 1/2 in L

  • Mfr # HET-2436-2-5K-95
  • Zoro # G9844405

product price: 
$
593.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-2436-2-5K-95
Zoro #
G9844405
UPC #
00714334057820
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Distance Between Shelves
26-3/4 in
Caster Material
Phenolic
Handle Included
Yes
Construction
welded
Cart Shelf Style
Flush
Finish
Powder Coated
Gauge
12 ga
Utility Cart Item
Heavy Duty Service Truck
Utility Cart Shelf Style
Flush
Electrical Included
No
Distance Between Top and Middle Shelf
26-3/4"
Capacity per Shelf
2,500 lb
Number of Compartments
0
Number of Drawers
0
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Lip Style
Flush
Power Indicator
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Shelf Length
36 in
Top Shelf Height
40 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
8 in
Handle Height
39 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 38 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 39 1/2 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.