Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 52 in L, 36 in H

  • Mfr # RIC24482NHNRM4SW8PN95
  • Zoro # G6506701

product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC24482NHNRM4SW8PN95
Zoro #
G6506701
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
No Handle
Number of Shelves
2
Gauge
14 ga
Caster Type
(4) Swivel
Distance Between Shelves
21 in
Handle Included
No
Capacity per Shelf
600 lb
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Cart Shelf Style
Flush
Caster Material
Pneumatic
Utility Cart Item
Rolling Instrument Cart
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
20-3/8"
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Power Indicator
No
Includes Electrical Outlets
No
Lip Style
Flush
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Platform Surface
Vinyl Matting
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
52 in
Overall Width
24 1/2 in
Overall Depth
48"
Shelf Length
48 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Shelf Width
24 in
Top Shelf Height
34 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 36 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.