Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 65 in H

  • Mfr # RSC-3060-2-TLD-95
  • Zoro # G2122027

product price: 
$
342.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3060-2-TLD-95
Zoro #
G2122027
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Non-Marking
Yes
Finish
Powder Coated
Distance Between Shelves
26-3/4 in
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Capacity per Shelf
600 lb
Utility Cart Item
2 Shelf Stock Cart
Gauge
14 ga
Utility Cart Shelf Style
Lipped/Flush Combination
Number of Drawers
0
Type
Flush Top, Lipped Bottom Shelf
Construction
Welded Steel
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Platform Surface
Smooth
Lip Style
Combination
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
65 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Handle Height
37 5/8 in
Caster Dia.
5 in
Shelf Length
60 in
Caster Width
1 1/4 in
Top Shelf Height
38 in
Shelf Width
30 in
Lip Height
1-1/2 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 65 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products