Shop DURHAM MFG

Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, 45 in L

  • Mfr # SOPC1618303ALU5PU
  • Zoro # G9829486

product price: 
$
442.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
45 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOPC1618303ALU5PU
Zoro #
G9829486
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
45 in
Overall Width
18 1/4 in
Writing Shelf Dimensions
12" x 16-3/4"
Shelf Length
30 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Shelf Width
18 in
Handle Height
39 in
Top Shelf Height
36 in
Shelf LxW
30 in x 18 in
Overall LxWxH
45 in x 18 1/8 in x 39 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Writing Shelf LxW
12 in x 16-3/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
45 in
Length
45 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Finish
Polished
Gauge
16 ga
Handle
Tubular
Includes
Writing Shelf
Caster Material
Polyurethane
Shelf Type
Lipped
Capacity per Shelf
400 lb
Distance Between Shelves
12 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Utility Cart Item
Stainless Order Picking Cart with Writing Shelf
Type
3 Shelf
Distance Between Top and Middle Shelf
25 1/8 in
Distance Between Middle and Bottom Shelf
25 1/8 in
Construction
Welded Stainless Steel
Number of Compartments
0
Assembled/Unassembled
Assembled
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Method of Construction
Welded
Lip Style
4-Sided Lipped
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 45 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 30 in, Shelf Width 18 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 25 1/8 in, Distance Between Top and Middle Shelf 25 1/8 in, Handle Height 39 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.