Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 52 in L

  • Mfr # RSC-2448-3-3K-TLD-95
  • Zoro # G2146490

product price: 
$
499.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-2448-3-3K-TLD-95
Zoro #
G2146490
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
12 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
3 Shelf Stock Cart
Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Gauge
14 ga
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
800 lb
Non-Marking
No
Construction
Welded Steel
Number of Drawers
0
Type
3 Shelf
Distance Between Middle and Bottom Shelf
13 in
Distance Between Top and Middle Shelf
13 in
Number of Compartments
0
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
52 in
Overall Width
24 1/2 in
Caster Dia.
6 in
Top Shelf Height
39 in
Lip Height
1-1/2 in
Caster Width
2 in
Shelf Width
24 in
Handle Height
39 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 39 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.