42"H 3-Shelf Utility Cart - Electric, Drawer, Gray Shelves, Nickel Legs

  • Mfr # UCPL1GYE-N-WTD
  • Zoro # G614615062
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lbs. (100 lbs. per shelf, evenly distributed)
Size
24"W x 18"D x 42.5"H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCPL1GYE-N-WTD
Zoro #
G614615062
UPC #
-
Country of Origin
United States

Dimensions

Size
24"W x 18"D x 42.5"H

Details

Load Capacity
300 lbs. (100 lbs. per shelf, evenly distributed)

Description

Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a locking drawer for holding accessories and has a recessed three-outlet electrical assembly for convenient power access. Square legs provide sturdy support, and four 4" ball bearing casters (with two locking brakes), coupled with a push handle molded into the top shelf, allow easy transport.


  • • Multipurpose utility cart perfect for use in a variety of commercial and educational applications
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • 25" retaining lip borders flat shelves
  • • Locking storage drawer
  • • Three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap, and three cable management clip
  • • Available with 20-gauge steel locking cabinet

Ratings & reviews