Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 in L, 37 in H

  • Mfr # RSC-183633-2-4PU-08T
  • Zoro # G6856376
product price: 
$
284.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
42 in
Overall Width
24 1/2 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSC-183633-2-4PU-08T
Zoro #
G6856376
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Length
42 in
Overall Width
24 1/2 in
Shelf Length
36 in
Caster Width
1 1/4 in
Top Shelf Height
33 in
Lip Height
1-1/2 in
Caster Dia.
4 in
Handle Height
33 in
Shelf Width
18 in
Overall LxWxH
42 in x 24 1/2 in x 37 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 18 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Black
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
4" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
2 Shelf Stock Cart
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Electrical Included
No
Distance Between Shelves
23 in
Capacity per Shelf
600 lb
Gauge
14 ga
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Finish
Powder Coated
Distance Between Top and Middle Shelf
23-1/16"
Type
2 Shelf
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
0
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Platform Surface
Smooth
Includes Electrical Outlets
No
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Black

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Black Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 23 in, Shelf Length 36 in, Shelf Width 18 in, Handle Height 33 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.