Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 78 1/2 in L

  • Mfr # RSCE-2472-2-8SPN-95
  • Zoro # G9952966

product price: 
$
542.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2472-2-8SPN-95
Zoro #
G9952966
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Gauge
14 ga
Handle Included
Yes
Caster Material
Semi-Pneumatic
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Electrical Included
No
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Non-Marking
No
Distance Between Shelves
26-3/4 in
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Distance Between Top and Middle Shelf
26-3/4"
Type
2 Shelf
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Power Indicator
No
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Width
2 1/4 in
Handle Height
47 in
Lip Height
1-1/2 in
Top Shelf Height
41 in
Shelf Length
72 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
78 3/8 in x 24 1/2 in x 41 in
Shelf LxW
72 in x 24 in
Caster Wheel Width
2 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 72 in, Shelf Width 24 in, Handle Height 47 in, Top Shelf Height 41 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.