Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 5 Shelves, 78 1/2 in L

  • Mfr # RSC-3672-5-95
  • Zoro # G9826966

product price: 
$
1,043.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
78 1/2 in
Load Capacity
1,200 lb
Overall Width
36 1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3672-5-95
Zoro #
G9826966
UPC #
714334053495
Country of Origin
Mexico
Item
Utility Cart with Lipped Metal Shelves
Load Capacity
1,200 lb
Material
Steel
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Construction
Steel
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
5
Finish
Powder Coated
Gauge
14 ga
Distance Between Shelves
9 3/4 in
Utility Cart Shelf Style
Lipped
Utility Cart Item
5 Shelf Stock Cart
Number of Drawers
0
Capacity per Shelf
240 lb
Assembled/Unassembled
Assembled
Number of Compartments
0
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Platform Surface
Smooth
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Shelf Width
36 in
Shelf Length
72 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Lip Height
1-1/2"
Handle Height
43 5/8 in
Overall LxWxH
78 3/8 in x 36 3/8 in x 63 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
72 in x 36 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Top Shelf Height
56 in
Wire Rope Length
78 in
Length
78 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 36 in, Number of Shelves 5, Capacity per Shelf 240 lb, Distance Between Shelves 10 in, Shelf Length 72 in, Shelf Width 36 in, Handle Height 43 5/8 in, Top Shelf Height 56 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.