Shop DURHAM MFG

14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 36-1/4"W x 56-7/16"H

  • Mfr # 2SPT-EX3660-4-2K-95
  • Zoro # G9955346

product price: 
$
961.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2SPT-EX3660-4-2K-95
Zoro #
G9955346
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Finish
Powder Coated
Construction
welded
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
12 in
Caster Material
Phenolic
Utility Cart Item
2 Sided Mesh Truck
Capacity per Shelf
750 lb.
Includes
4 Shelves, 2 solid sides
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Lip Style
Flush
Shelf Adjustability
Fixed
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
2
Caster Wheel Type
Standard
Method of Construction
Welded
Number of Accessible Sides
2
Shelf Construction
Solid
Product Type
Stock Cart
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
66 1/2 in
Caster Width
2 in
Shelf Width
36 in
Caster Dia.
6"
Shelf Length
60 in
Lip Height
1-1/2"
Overall LxWxH
66-1/2 inx36-1/2 inx56-1/2 in
Inside Length
60 in
Caster Wheel Dia.
6 in
Inside Height
49 in
Shelf LxW
60 inx36 in
Inside Width
36 in
Wire Rope Length
37 in
Length
37 in

Description

Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 12 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 36 1/2 in, Overall Width 66 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.