Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 51 in L, 40 in H

  • Mfr # RSCR-244838-95
  • Zoro # G2147945

product price: 
$
571.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
51 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR-244838-95
Zoro #
G2147945
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Distance Between Shelves
19 in
Handle Included
Yes
Capacity per Shelf
600 lb
Caster Material
Pneumatic
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Gauge
14 ga
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
19-3/8"
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Power Indicator
No
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
51 in
Overall Width
24 1/2 in
Lip Height
1-1/2 in
Caster Width
2 3/4 in
Overall Depth
53"
Caster Dia.
8 in
Shelf Width
24 in
Shelf Length
48 in
Handle Height
37 7/8 in
Overall LxWxH
51 in x 24 1/2 in x 40 in
Caster Wheel Width
2 3/4 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
34 in
Wire Rope Length
51 in
Length
51 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.