Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 51 in L, 40 in H

  • Mfr # RSCR243638ALDRM8PN95
  • Zoro # G2148076

product price: 
$
474.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
51 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR243638ALDRM8PN95
Zoro #
G2148076
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Capacity per Shelf
600 lb
Utility Cart Shelf Style
Flush
Distance Between Shelves
20-3/4 in
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Includes
Non-Slip Vinyl Matting
Gauge
14 ga
Caster Material
Pneumatic
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
20-3/4"
Top Material
Non-Slip Vinyl Surface
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Lip Style
Flush
Platform Surface
Vinyl Matting
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel Type
Pneumatic
Shelf Adjustability
Fixed
Power Indicator
No
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
51 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Shelf Length
36 in
Overall Depth
41"
Caster Width
2 3/4 in
Top Shelf Height
34 in
Handle Height
37 7/8 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
51 in x 24 1/2 in x 40 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
51 in
Length
51 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.