Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 54 1/2 in L

  • Mfr # RSC-183033-3-4PU-08T
  • Zoro # G6678305

product price: 
$
247.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-183033-3-4PU-08T
Zoro #
G6678305
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Black
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
4" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster Material
Polyurethane
Capacity per Shelf
400 lb
Handle Included
Yes
Distance Between Shelves
10 1/2 in
Finish
Powder Coated
Cart Shelf Style
Lipped
Utility Cart Item
3 Shelf Stock Cart
Electrical Included
No
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Non-Marking
Yes
Assembled/Unassembled
Assembled
Gauge
14 ga
Construction
Welded Steel
Type
3 Shelf
Distance Between Middle and Bottom Shelf
11 in
Distance Between Top and Middle Shelf
11 in
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Power Indicator
No
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Lip Height
1-1/2 in
Top Shelf Height
33 in
Caster Width
1 1/4 in
Shelf Width
18 in
Caster Dia.
4 in
Handle Height
33 in
Shelf Length
30 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
30 in x 18 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 38 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Black Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 30 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 33 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.