Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCR304838ALURM8PN95
  • Zoro # G9872861

product price: 
$
654.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Load Capacity
1,500 lb
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR304838ALURM8PN95
Zoro #
G9872861
UPC #
-
Country of Origin
Mexico
Item
Utility Cart with Lipped Metal Shelves
Load Capacity
1,500 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Finish
Powder Coated
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Distance Between Shelves
19 in
Includes
Non-Slip Vinyl Matting
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Distance Between Top and Middle Shelf
19-3/8"
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Platform Surface
Vinyl Matting
Method of Construction
Welded
Power Indicator
No
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
30 in
Overall Depth
53"
Handle Height
37 7/8 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
54 1/2 in x 30 1/4 in x 39 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
34 in
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Matting, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products