Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCR-2436-95
  • Zoro # G8994763
product price: 
$
416.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR-2436-95
Zoro #
G8994763
UPC #
714334016773
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Pneumatic
Handle Type
Flat
Number of Shelves
2
Assembled/Unassembled
Assembled
Capacity per Shelf
750 lb
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Material
Pneumatic Rubber
Electrical Included
No
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Distance Between Shelves
26-3/4 in
Gauge
14 ga
Non-Marking
No
Utility Cart Shelf Style
Lipped
Includes
Punctureproof Casters
Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Top and Middle Shelf
26-3/4"
Number of Compartments
0
Construction
Welded
Number of Drawers
0
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Caster Wheel Type
Pneumatic
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 1/2 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Lip Height
1-1/2 in
Top Shelf Height
46 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Length
36 in
Shelf Width
24 in
Handle Height
45 1/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 43 1/2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 3/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Includes Punctureproof Casters, Handle Height 45 1/4 in, Top Shelf Height 46 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products