Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 78 1/2 in L

  • Mfr # RSCR243638ALURM8PN95
  • Zoro # G9872877

product price: 
$
526.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Load Capacity
1,500 lb
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR243638ALURM8PN95
Zoro #
G9872877
UPC #
-
Country of Origin
Mexico
Item
Utility Cart with Lipped Metal Shelves
Load Capacity
1,500 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Gauge
14 ga
Handle Included
Yes
Finish
Powder Coated
Distance Between Shelves
19 in
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Includes
Non-Slip Vinyl Matting
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Distance Between Top and Middle Shelf
19-3/8"
Number of Compartments
0
Assembled/Unassembled
Assembled
Number of Drawers
0
Top Material
Non-Slip Vinyl Surface
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Vinyl Matting
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
47 in
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Shelf Width
24 in
Shelf Length
36 in
Lip Height
1-1/2 in
Overall Depth
41"
Handle Height
37 7/8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
8 in
Overall LxWxH
78 1/2 in x 24 1/2 in x 47 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Shelf Lip Height
1-1/2"
Top Shelf Height
34 in
Wire Rope Length
79 in
Length
79 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 79 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.