Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 66 1/2 in L

  • Mfr # RSC-366048-3-3K-6PH-95
  • Zoro # G2253408

product price: 
$
707.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
66 1/2 in
Overall Width
36 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-366048-3-3K-6PH-95
Zoro #
G2253408
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
17 in
Gauge
14 ga
Caster Material
Phenolic
Construction
Welded
Utility Cart Item
3 Shelf Stock Cart
Utility Cart Shelf Style
Lipped
Includes
3 Shelves
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
17 in
Distance Between Middle and Bottom Shelf
17 in
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 lb
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
66 1/2 in
Overall Width
36 1/4 in
Caster Width
2 in
Shelf Length
60 in
Caster Dia.
6 in
Shelf Width
36 in
Handle Height
36 in
Lip Height
1-1/2"
Top Shelf Height
48 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 3/8 in x 36 1/4 in x 41 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 36 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 36 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Handle Height 36 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.