Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCE-3060-2-3.6K-95
  • Zoro # G2148776

product price: 
$
456.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-3060-2-3.6K-95
Zoro #
G2148776
UPC #
714334013031
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Caster Material
Phenolic
Gauge
14 ga
Non-Marking
No
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Capacity per Shelf
1,800 lb
Assembled/Unassembled
Assembled
Electrical Included
No
Handle Included
Yes
Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Distance Between Shelves
26-3/4 in
Distance Between Top and Middle Shelf
26-3/4"
Number of Compartments
0
Construction
Welded
Number of Drawers
0
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 in
Shelf Length
60 in
Shelf Width
30 in
Top Shelf Height
44 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Handle Height
45 in
Caster Wheel Width
2 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 27 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 45 in, Top Shelf Height 44 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products