Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 4 Shelves, 66 1/2 in L

  • Mfr # RSCE-246060-4-3.6K-95
  • Zoro # G2251770

product price: 
$
765.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 in
Overall Length
66 1/2 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-246060-4-3.6K-95
Zoro #
G2251770
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
4
Construction
Welded
Caster Material
Phenolic
Finish
Powder Coated
Gauge
14 ga
Distance Between Shelves
14-3/4 in
Caster Type
(2) Swivel, (2) Rigid
Utility Cart Item
4 Shelf Stock Cart with Ergonomic Handle
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
14-3/4"
Includes
4 Shelves
Number of Drawers
0
Number of Compartments
0
Capacity per Shelf
900 lb
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
14-3/4"
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Method of Construction
Welded
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
73 in
Overall Length
66 1/2 in
Overall Width
24 1/4 in
Shelf Length
60 in
Caster Width
2 in
Shelf Width
24 in
Caster Dia.
6 in
Lip Height
1-1/2"
Top Shelf Height
60 in
Handle Height
48 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 3/8 in x 24 1/4 in x 73 in
Caster Wheel Dia.
6 in
Shelf LxW
60 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 900 lb, Distance Between Shelves 15 in, Shelf Length 60 in, Shelf Width 24 in, Includes 4 Shelves, Handle Height 48 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.