Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 6 Shelves, 54 in L, 73 in H

  • Mfr # RSC-244873-6-3K-95
  • Zoro # G9836233

product price: 
$
859.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 in
Overall Length
54 in
Load Capacity
3,000 lb
Overall Width
24 1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-244873-6-3K-95
Zoro #
G9836233
UPC #
-
Country of Origin
Mexico
Item
Utility Cart with Lipped Metal Shelves
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Construction
Welded
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
6
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
10-3/4 in
Utility Cart Shelf Style
Lipped
Utility Cart Item
6 Shelf Stock Cart
Number of Compartments
0
Capacity per Shelf
500 lb
Distance Between Top and Middle Shelf
10-3/4"
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
10-3/4"
Number of Drawers
0
Includes Electrical Outlets
No
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
73 in
Overall Length
54 in
Overall Width
24 1/2 in
Shelf Length
48 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6 in
Handle Height
35 5/16 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 24 1/2 in x 73 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Top Shelf Height
73 in
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 6, Capacity per Shelf 500 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 35 5/16 in, Top Shelf Height 73 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.