Shop DURHAM MFG

Wagon Truck, Perf Deck, 48x24, Pneum Wheel

  • Mfr # GT5WT-2448-2-10PN-83T
  • Zoro # G2247555

product price: 
$
478.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
50 3/8 in
Overall Width
24 1/4 in
Frame Material
Steel
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GT5WT-2448-2-10PN-83T
Zoro #
G2247555
UPC #
-
Country of Origin
Mexico
Frame Material
Steel
Color
Green
Load Capacity
1,000 lb
Item
Wagon Truck with Flow-Through Lipped Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Includes
(2) Shelves, 1-1/2 in Lip
Finish
Textured Powder Paint
Gauge
12 ga
Assembled/Unassembled
Assembled
Deck Material
Steel
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Number of Platforms
2
Caster Mounting Type
Plate
Wheel/Tread Material
Rubber
Truck Style
Standard
Caster/Wheel Configuration
(4) Axle-Mounted
Lip Style
4-Sided Lipped
Frame Gauge
12 ga
Handle Grip Material
Rubber
Deck Construction
Perforated Metal
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Deck Gauge
12 ga
Wire Color
Green

Dimensions

Overall Height
38 1/4 in
Overall Length
50 3/8 in
Overall Width
24 1/4 in
Deck LxWxH
48 inx24 inx11-3/8 in
Deck Length
48 in
Deck Width
24 in
Wheel Diameter
10 in
Deck Height
11 3/8 in
Wheel Width
3-1/2"
Handle Length
34 1/2 in
Wheel Dia.
10 in
Axle-Mounted Wheel Dia.
10 in
Lip Height
1 1/2 in
Wire Rope Length
50 3/8 in
Length
50 3/8 in

Description

Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 3/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.