Sidekick Beach & Fishing Wagon
- Mfr # ALUM565
- Zoro # G008854732
Key Features
Specifications
Product Information
- MFR #
- ALUM565
- Zoro #
- G008854732
- UPC #
- 703084100481
- Country of Origin
- United States
Dimensions
- Overall Height
- 25"
- Overall Length
- 42"
- Overall Width
- 28.5"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 350
- Item
- Fishing Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
- Includes
- Stainless Steel Hardware
- Series
- Sidekick
Description
Sidekick Beach And Fishing Wagon Was The 2021 ICAST BEST OF CATEGORY WINNER For "BEST FISHING ACCESSORY" The Sidekick is the only wagon choice for all serious anglers! Featuring commercial grade all aluminum welded fabrication and stainless-steel hardware, this wagon was built to last season after season. The Sidekick comes standard with a grand total of TEN-rod holders. Two upright rod holders are affixed to both the front and the rear of the wagon and three angled rod holders are welded directly to both sides of the wagon. Angled rod holders eliminate the risk of damaging fishing rods when hauling your wagon under any covered walkways or entryways. Rod holders are 2" round aluminum tubes, nine inches long, and have welded pins in the base of each holder. Can also be used for various accessories such as chair holders, cutting boards, table tops, umbrellas, etc. The solid aluminum wagon bed is 20" x 36" with corner drain holes and a 2" perimeter lip. The turning mechanism allows the handle to rotate a full 360 degrees for ease of maneuverability as well as compact storage. Weighs 47 lbs. with a 350 lb. load capacity. The Kahuna Wagons Sidekick Beach and Fishing Wagon is PROUDLY MADE IN THE USA!! Rust-free, lightweight, commercial grade aluminum fabrication. Stainless-steel hardware. Four 11.8" balloon sand tires. TEN aluminum 2" round rod holders. 20" x 36" solid aluminum wagon bed with drain holes. Fits through all standard entry and doorways. 350 lb. load capacity.
- •TEN Rod Holders
- •Rust-free aluminum construction
- •Ergonomic pull handle with foam comfort grips
- •Stainless steel hardware
- •Lightweight
- •Large solid aluminum bed
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.