Welded Mesh Security Cart with Adjustable Shelves, 2,000 lb Capacity, 32 in W x 66 1/2 in L x

  • Mfr # HTL-3060-DD-1AS-95

  • Zoro # G9848465


product price:  $1,290.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
32 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTL-3060-DD-1AS-95
Zoro #
G9848465
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
32 in
Shelf Width
26 7/8 in
Caster Width
2 in
Shelf Length
57 7/8 in
Caster Dia.
6"
Caster Wheel Width
2 in
Shelf LxW
57-7/8 inx26-7/8 in
Caster Wheel Dia.
6 in
Overall LxWxH
66-1/2 inx32 inx56-1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Welded Mesh Security Cart with Adjustable Shelves
Number of Shelves
2
Gauge
14 ga
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Handle Included
Yes
Includes
(2) Doors, Adjustable Shelf, Padlock Hasp, Stationary Shelf
Caster Material
Phenolic
Features
1 Adjustable Shelf, 1 Stationary Shelf, Padlock Hasp
Adjustable Increments
4 in
Includes Bins
No
Side Panel Construction
Expanded Metal
Assembled/Unassembled
Assembled
Shelf Construction
Solid
Locking System
Padlockable
Caster Wheel Type
Standard
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Handle Type
Flat
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Phenolic

Description

Welded Mesh Security Cart with Adjustable Shelves, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Adjustable, Adjustable Increments 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products