Mesh Box Truck, 4 Sided, 1 Shelf, 1400 lb Capacity, 18-1/2" W x 42-1/2" L x 28-1/16" H
- Mfr # 4ST-EX-1836-5PO-95
- Zoro # G2215462
product price:Â
$
260.99
/ea
Key Features
Overall Height
28-1/16"
Overall Length
42-1/2"
Overall Width
18-1/2"
Load Capacity
1400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ST-EX-1836-5PO-95
- Zoro #
- G2215462
- UPC #
- 714334044011
- Country of Origin
- Mexico
- Load Capacity
- 1400 lb
- Item
- Mesh Box Truck,4 Sided,1 Shelf
Dimensions
- Overall Height
- 28-1/16"
- Overall Length
- 42-1/2"
- Overall Width
- 18-1/2"
Description
Mesh Box Truck,4 Sided,1 Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.