This item is Discontinued.

Durham Mfg Workbench, Steel, 60" W, 36" D HDWBUHMW36604DR95

Workbench, Steel, 60" W, 36" D (Discontinued)

  • Mfr # HDWBUHMW36604DR95
  • Zoro # G5898746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWBUHMW36604DR95
Zoro #
G5898746
UPC #
714334039680
Country of Origin
Unknown

Dimensions

Width
60"
Depth
36"
Height
34-1/8"
Top Thickness
3/16"

Details

Item
Workbench
Load Capacity
12,000 lb.
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Edge Type
Straight
Gauge
7
Color
Gray
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
UHMW Cover, (4) Drawers
Finish
Powder Coated

Description

Workbench, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.