This item is Discontinued.

Duro Duro 18416 CPC 16 lbs Brown Grocery Bags - Case of 500 18416  CPC

Duro 18416 CPC 16 lbs Brown Grocery Bags - Case of 500 (Discontinued)

  • Mfr # 18416 CPC
  • Zoro # G303985841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18416 CPC
Zoro #
G303985841
UPC #
-
Country of Origin
China

Description

Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.

Features
  • Flat bottom grocery bag
  • Bags are strong, durable and completely recyclable
  • Ideal for retail and grocery stores
  • Case of 500
Specifications
  • Color: Brown
  • Capacity: 16 lbs
  • Weight: 21.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.