Industrial Compound Gauge, 30 to 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2072413E7

  • Zoro # G4431399


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.2072413E7
Zoro #
G4431399
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Manufacturer Warranty Length
1 yr
Case Diameter
5.04 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Chrome
Smallest Graduation
1 in Hg, 10 psi
For Use With
Media Compatible with 316L Stainless Steel
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
1/5
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10/20
Graduations
1 in Hg, 10 psi
Includes
Pulsation Restrictor
Socket Material
Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME/ANSI
Vibration Resistance
None
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 7
Sensor Type
Bourdon Tube
Secondary Scale Units
bar
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Removable Bezel
Yes
Movement Type
Rotary
Includes Vent Plug
No
Field Fillable
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Scale Type
Dual
Sensor Material
Stainless Steel
Primary Scale Minor Graduations
2
Process Connection Gender
Male
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Movement Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Compound
Non-Sparking
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Mounting Type
Bayonet
Cleaned for Oxygen Service
No
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Finish
Polished Stainless Steel
Process Media Temperature - Minimum
-65 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
250 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.