Industrial Compound Gauge, 30 to 0 to 100 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2022413E7

  • Zoro # G4431292


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.2022413E7
Zoro #
G4431292
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Case Diameter
6.56 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 10
Case Color
Black
Gauge Primary Range Smallest Graduation
1/5
Calibration Certificate Included
No
Smallest Graduation
1 in Hg, 10 psi
Gauge Primary Range Numbered Graduations
10/20
Graduations
1 in Hg, 10 psi
For Use With
Media Compatible with 316L Stainless Steel
Case Material
Stainless Steel
Socket Material
Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Includes Calibration Certificate
No
Dry Dampening Feature
None
Removable Bezel
Yes
Process Connection Gender
Male
Bezel Mounting Type
Threaded
Dial Face Material
Aluminum
Sensor Material
Stainless Steel
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Non-Sparking
No
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Sensor Type
Bourdon Tube
Movement Type
Rotary
Includes Vent Plug
No
Primary Scale Minor Graduations
2
Dial Color
White
Case Construction
Corrosion Resistant
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Scale Type
Dual
Movement Material
Stainless Steel
Secondary Scale Units
bar
Pressure Range Type
Compound
Includes Mounting Hardware
No
Vibration Resistance
None
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 2A
Secondary Pressure Range
0 to 7
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Maximum
7 bar
Case Finish
Polished Stainless Steel
Process Media Temperature - Maximum
240 Degrees F
Process Media Temperature - Minimum
-65 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products