Industrial Compound Gauge, 30 to 0 to 150 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2072513E7

  • Zoro # G4431283


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.2072513E7
Zoro #
G4431283
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
1 in Hg, 10 psi
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Smallest Graduation
1/5
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10/20
Gauge Secondary Range Values
0 to 10
Case Color
Chrome
Smallest Graduation
1 in Hg, 10 psi
Socket Material
Stainless Steel
Includes
Pulsation Restrictor
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME/ANSI
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Case Construction
Corrosion Resistant
Freeze Resistant Movement
No
Dry Dampening Feature
None
Sensor Material
Stainless Steel
Vibration Resistance
None
Secondary Pressure Range
0 to 10
Pressure Range Type
Compound
Includes Calibration Certificate
No
Removable Bezel
Yes
Scale Type
Dual
Movement Type
Rotary
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Non-Sparking
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Dial Face Material
Aluminum
Secondary Scale Units
bar
Dial Color
White
Primary Scale Minor Graduations
2
Field Fillable
No
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet
Includes Vent Plug
No
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Pressure Measurement - Maximum
10 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
150 psi
Operating Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Case Finish
Polished Stainless Steel
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.