Industrial Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-2233-CERT

  • Zoro # G8536342


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-2233-CERT
Zoro #
G8536342
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
1/1
Case Color
Metallic
Smallest Graduation
1 in Hg, 1 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Graduations
5 psi
Includes
Pulsation Restrictor
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Wetted Materials
Stainless Steel
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Bezel Mounting Type
Bayonet
Movement Material
Stainless Steel
Sensor Type
Bourdon Tube
Non-Sparking
No
Gauge Case Liquid
None
Includes Calibration Certificate
NIST with Data
Pressure Range Type
Compound
Freeze Resistant Movement
No
Includes Vent Plug
No
Scale Type
Single
Dry Dampening Feature
None
Primary Scale Minor Graduations
0.5
Vibration Resistance
None
Movement Type
Rotary
Dial Face Material
Aluminum
Dial Color
White
Accuracy Scale
Full Scale
Field Fillable
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Sensor Material
Stainless Steel
Includes Mounting Hardware
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Accuracy Grade
ASME B40.100 Grade 2A
Removable Bezel
Yes
Maximum Pressure
30
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Compatible with Brand
Universal
Secondary Scale Units
None
Process Media Temperature - Minimum
-65 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Case Finish
Polished Stainless Steel
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
275 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.