Industrial Compound Gauge, 30 to 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2022313E7

  • Zoro # G4431353


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.2022313E7
Zoro #
G4431353
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.56 in
Nominal Dial Size
6 in
Case Depth
2.32 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
1 in Hg, 10 psi
Graduations
1 in Hg, 10 psi
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Smallest Graduation
1/5
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Numbered Graduations
10/10
Gauge Secondary Range Values
0 to 10
Socket Material
Stainless Steel
Case Material
Stainless Steel
Includes
Pulsation Restrictor
Connection Type
MNPT
Standards
ASME/ANSI
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
1
Removable Bezel
Yes
Movement Material
Stainless Steel
Sensor Material
Stainless Steel
Dial Color
White
Sensor Type
Bourdon Tube
Pressure Range Type
Compound
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Scale Type
Dual
Field Fillable
No
Gauge Case Liquid
None
Dry Dampening Feature
None
Movement Type
Rotary
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Non-Sparking
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Process Connection Gender
Male
Vibration Resistance
None
Case Construction
Corrosion Resistant
Freeze Resistant Movement
No
Bezel Mounting Type
Threaded
Secondary Pressure Range
0 to 4
Secondary Scale Units
bar
Includes Vent Plug
No
Includes Mounting Hardware
No
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Minimum
0 bar
IP Rating
IP65
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
4 bar
Process Media Temperature - Minimum
-65 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Case Finish
Polished Stainless Steel
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.