Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # SG25ATC15P16
  • Zoro # G7432013
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SG25ATC15P16
Zoro #
G7432013
UPC #
-
Country of Origin
United States
Item
Pressure Gauge
Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Beverage, Biotechnology, Food Processing Industry, Pharmaceutical
Gauge Case Material
304 Stainless Steel
Series
SG
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Application
Sanitary
Calibration Certificate Included
No
Case Color
Metallic
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
Triclamp
Standards
3A Sanitary Standard
Wetted Materials
Stainless Steel
Compatible Process Media
Beverage, Dairy, Food, Pharmaceutical
Removable Bezel
No
Pressure Gauge Type
Sanitary Pressure Gauge
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Field Fillable
Yes
Pressure Range Type
Pressure
Adjustable Pointer
No
Process Temperature Range
-40 Degrees to 400 Degrees F
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Dial Color
White
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Sensor Material
316 Stainless Steel
Maximum Pressure
30
Process Media Temperature - Minimum
-40 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
150 Degrees F

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.68 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Gauge Type Sanitary, Dial Size 2 1/2 In., Range 0 to 30 psi, Connection Size 1-1/2 In., Connection Location Triclamp Connection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.