Industrial Pressure Gauge, 0 to 100 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2020513E7

  • Zoro # G4431268


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.2020513E7
Zoro #
G4431268
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Diameter
6.56 in
Case Depth
2.32 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Aluminum
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Case Color
Black
Gauge Secondary Range Values
0 to 10
For Use With
Media Compatible with 316L Stainless Steel
Graduations
5 psi
Gauge Primary Range Numbered Graduations
10
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
Aluminum
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Non-Sparking
No
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Field Fillable
No
Includes Calibration Certificate
No
Primary Scale Minor Graduations
1
Sensor Type
Bourdon Tube
Bezel Mounting Type
Threaded
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 7
Gauge Case Liquid
None
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Removable Bezel
Yes
Accuracy Grade
ASME B40.100 Grade 2A
Includes Vent Plug
No
Dial Color
White
Dry Dampening Feature
None
Movement Type
Rotary
Secondary Scale Units
bar
Sensor Material
Stainless Steel
Scale Type
Dual
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Movement Material
Stainless Steel
Vibration Resistance
None
Process Connection Gender
Male
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Compatible with Brand
Universal
Case Finish
Polished Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
7 bar
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.