K&M Mfg Amber Warning Light, Replacement for Nite-Gard Light System Kit
- Mfr # 2660
- Zoro # G623727909
product price:Â
$
22.99
/ea
Key Features
Color
Orange
Gauge Case Material
Plastic
Height
4 in
For Use With
Any K&M Nite-Gard Warning Light
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2660
- Zoro #
- G623727909
- UPC #
- 011343016665
- Country of Origin
- China
- Color
- Orange
- Gauge Case Material
- Plastic
- For Use With
- Any K&M Nite-Gard Warning Light
- Item
- LED Light
Dimensions
- Height
- 4 in
- Width
- 8 in
Description
Upgrade your safety with this replacement amber warning light for K&M Mfg Nite-Gard warning lights. Designed for maximum visibility, it ensures you stay seen in low-light conditions, enhancing safety on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.