Industrial Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-0733-CERT

  • Zoro # G8536455


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-0733-CERT
Zoro #
G8536455
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Graduations
20 psi
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
2 psi
Includes
Pulsation Restrictor
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
2
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Wetted Materials
Stainless Steel
Pressure Range Type
Pressure
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Includes Calibration Certificate
NIST with Data
Accuracy Grade
ASME B40.100 Grade 2A
Field Fillable
No
Movement Material
Stainless steel
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Scale Type
Single
Sensor Material
Stainless Steel
Cleaned for Oxygen Service
No
Dial Color
White
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
2
Bezel Mounting Type
Bayonet
Gauge Case Liquid
None
Process Connection Gender
Male
Movement Type
Rotary
Vibration Resistance
None
Includes Vent Plug
No
Removable Bezel
Yes
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Non-Sparking
No
Pointer Color
Black
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 275 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
240 Degrees F
IP Rating
IP65
Case Finish
Polished Stainless Steel
Secondary Scale Units
None
Process Media Temperature - Minimum
-65 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Maximum
275 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products