Shop DURO

Industrial Pressure Gauge, 0 to 5,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-1733-CERT
  • Zoro # G8536552

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4207-1733-CERT
Zoro #
G8536552
UPC #
-
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Graduations
500 psi
Case Color
Metallic
Includes
Pulsation Restrictor
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
50
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Gauge Primary Range Numbered Graduations
500
Case Material
Stainless Steel
Socket Material
Stainless Steel
Connection Type
MNPT
Standards
ASME/ANSI
Wetted Materials
Stainless Steel
Sensor Type
Bourdon Tube
Includes Calibration Certificate
NIST with Data
Sensor Material
Stainless Steel
Dial Face Material
Aluminum
Dial Color
White
Movement Type
Rotary
Process Connection Gender
Male
Removable Bezel
Yes
Accuracy Grade
ASME B40.100 Grade 2A
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Stainless steel
Gauge Case Liquid
None
Vibration Resistance
None
Scale Type
Single
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Bezel Mounting Type
Bayonet
Non-Sparking
No
Primary Scale Minor Graduations
50
Includes Vent Plug
No
Field Fillable
No
Case Construction
Corrosion Resistant
Dry Dampening Feature
None
Pointer Color
Black
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 275 Degrees F
Compatible with Brand
Universal
Secondary Scale Units
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
275 Degrees F
Case Finish
Polished Stainless Steel
IP Rating
IP65
Process Media Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.