Industrial Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-0333-CERT

  • Zoro # G8536412


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-0333-CERT
Zoro #
G8536412
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
5 psi
Includes
Pulsation Restrictor
Calibration Certificate Included
Yes, NIST with Data
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Smallest Graduation
0.2 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
0.2
Case Material
Stainless Steel
Socket Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Wetted Materials
Stainless Steel
Case Construction
Corrosion Resistant
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Dial Color
White
Includes Mounting Hardware
No
Vibration Resistance
None
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Sensor Material
Stainless Steel
Removable Bezel
Yes
Accuracy Scale
Full Scale
Non-Sparking
No
Movement Material
Stainless steel
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade 2A
Includes Calibration Certificate
NIST with Data
Process Connection Gender
Male
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Movement Type
Rotary
Field Fillable
No
Bezel Mounting Type
Bayonet
Primary Scale Minor Graduations
0.2
Pressure Range Type
Pressure
Scale Type
Single
Includes Vent Plug
No
Maximum Pressure
30
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Process Media Temperature - Maximum
240 Degrees F
IP Rating
IP65
Secondary Scale Units
None
Case Finish
Polished Stainless Steel

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.