Shop DURO

Industrial Pressure Gauge, 0 to 800 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-1233-CERT
  • Zoro # G8536507

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4207-1233-CERT
Zoro #
G8536507
UPC #
-
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 800
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Graduations
100 psi
Gauge Primary Range Smallest Graduation
10
Includes
Pulsation Restrictor
Gauge Primary Range Numbered Graduations
100
Case Color
Metallic
Calibration Certificate Included
Yes, NIST with Data
Case Material
Stainless Steel
Socket Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Calibration Certificate
NIST with Data
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 2A
Dial Face Material
Aluminum
Removable Bezel
Yes
Dial Color
White
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet
Primary Scale Minor Graduations
10
Freeze Resistant Movement
No
Vibration Resistance
None
Scale Type
Single
Process Connection Gender
Male
Movement Type
Rotary
Includes Vent Plug
No
Movement Material
Stainless steel
Case Construction
Corrosion Resistant
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Field Fillable
No
Sensor Material
Stainless Steel
Pressure Range Type
Pressure
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Includes Mounting Hardware
No
Pointer Color
Black
Maximum Pressure
800
Operating Temperature Range
-40 Degrees to 275 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Finish
Polished Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Secondary Scale Units
None
Process Media Temperature - Minimum
-65 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
800 psi

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 800, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products