Shop DURO

Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 42070813-MAXHAND
  • Zoro # G4431469

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42070813-MAXHAND
Zoro #
G4431469
UPC #
-
Country of Origin
Mexico
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with 316L Stainless Steel
Gauge Secondary Range Values
0 to 10
Smallest Graduation
25 psi
Case Color
Chrome
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Gauge Primary Range Numbered Graduations
50
Gauge Primary Range Smallest Graduation
1/2
Calibration Certificate Included
No
Graduations
25 psi
Includes
Pulsation Restrictor
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Sensor Material
Stainless Steel
Vibration Resistance
None
Non-Sparking
No
Accuracy Scale
Full Scale
Pointer Color
Black
Gauge Case Liquid
None
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Movement Material
Stainless steel
Dial Color
White
Scale Type
Dual
Primary Scale Minor Graduations
2
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Movement Type
Rotary
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Includes Vent Plug
No
Secondary Pressure Range
0 to 21
Bezel Mounting Type
Bayonet
Field Fillable
No
Removable Bezel
Yes
Case Construction
Corrosion Resistant
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 250 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
21 bar
Process Media Temperature - Minimum
-65 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Finish
Polished Stainless Steel
Process Media Temperature - Maximum
240 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.