Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2070813E7

  • Zoro # G4431213


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.2070813E7
Zoro #
G4431213
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Manufacturer Warranty Length
1 yr
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 10
Graduations
20 psi
Smallest Graduation
20 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
50
For Use With
Media Compatible with 316L Stainless Steel
Case Color
Chrome
Gauge Primary Range Smallest Graduation
20
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Includes
Pulsation Restrictor
Connection Type
MNPT
Standards
ASME/ANSI
Includes Mounting Hardware
No
Removable Bezel
Yes
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 2A
Non-Sparking
No
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Dial Face Material
Aluminum
Dial Color
White
Secondary Pressure Range
0 to 21
Gauge Case Liquid
None
Pressure Range Type
Pressure
Movement Type
Rotary
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Bayonet
Case Construction
Corrosion Resistant
Primary Scale Minor Graduations
2
Secondary Scale Units
bar
Scale Type
Dual
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Process Connection Gender
Male
Vibration Resistance
None
Movement Material
Stainless Steel
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Sensor Material
Stainless Steel
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
21 bar
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
240 Degrees F
Case Finish
Polished Stainless Steel
Process Media Temperature - Minimum
-65 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.