Industrial Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 42070413-MAXHAND

  • Zoro # G4431487


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42070413-MAXHAND
Zoro #
G4431487
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Gauge Primary Range Numbered Graduations
10
Case Color
Chrome
Calibration Certificate Included
No
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Graduations
5 psi
Gauge Secondary Range Values
0 to 10
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
Stainless Steel
Case Material
Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Case Construction
Corrosion Resistant
Movement Type
Rotary
Field Fillable
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Removable Bezel
Yes
Includes Calibration Certificate
No
Primary Scale Minor Graduations
0.5
Dial Color
White
Includes Mounting Hardware
No
Scale Type
Dual
Vibration Resistance
None
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Bezel Mounting Type
Bayonet
Gauge Case Liquid
None
Includes Vent Plug
No
Freeze Resistant Movement
No
Secondary Scale Units
bar
Sensor Material
Stainless Steel
Process Connection Gender
Male
Non-Sparking
No
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 4
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Movement Material
Stainless steel
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 250 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Case Finish
Polished Stainless Steel
IP Rating
IP65
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
60 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.