3/8 LL, 7/8 SL X 25' W/Insulation
- Mfr # SLS387825
- Zoro # G816557658
product price:Â
$
210.99
/ea
Sold in multiples of 11 for
$2,320.89
Free Shipping & Returns
Key Features
Insulation
Both Lines Insulated
Suction Line Diameter
7/8 in
Line Material
Steel
Suction Line Connection Type
Plain
Liquid Line Connection Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS387825
- Zoro #
- G816557658
- UPC #
- 687152300686
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Insulation
- Both Lines Insulated
- Line Material
- Steel
- Suction Line Connection Type
- Plain
- Liquid Line Connection Type
- Plain
- Connection Material
- Steel
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Product Type
- Liquid and Suction Line Set
- Standards
- A2L Compatible, UL Listed
- Insulation Color
- Black
- Insulation Material
- Elastomeric
Dimensions
- Suction Line Diameter
- 7/8 in
- Liquid Line Diameter
- 3/8 in
- Insulation Thickness
- 1/2 in
- Liquid Line Connection Size
- 3/8 in
- Overall Length
- 25 ft
- Suction Line Connection Size
- 7/8 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.