3/8 LL, 3/4 SL X 35' W/Insulation
- Mfr # SLS383435
- Zoro # G416557669
product price:Â
$
233.99
/ea
Sold in multiples of 10 for
$2,339.90
Free Shipping & Returns
Key Features
Suction Line Connection Size
3/4 in
Connection Material
Steel
Standards
A2L Compatible, UL Listed
Liquid Line Connection Type
Plain
Insulation
Both Lines Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS383435
- Zoro #
- G416557669
- UPC #
- 687152300570
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Connection Material
- Steel
- Standards
- A2L Compatible, UL Listed
- Liquid Line Connection Type
- Plain
- Insulation
- Both Lines Insulated
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Product Type
- Liquid and Suction Line Set
- Insulation Color
- Black
- Line Material
- Steel
- Suction Line Connection Type
- Plain
- Insulation Material
- Elastomeric
Dimensions
- Suction Line Connection Size
- 3/4 in
- Liquid Line Connection Size
- 3/8 in
- Suction Line Diameter
- 3/4 in
- Liquid Line Diameter
- 3/8 in
- Insulation Thickness
- 1/2 in
- Overall Length
- 35 ft
- Wire Rope Length
- 35 ft
- Length
- 35 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.