Zoro Homepage

Duct Hanger, Steel, 14 ga, 15 ft. L

  • Mfr # 32059

  • Zoro # G616555731


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600 lb
Finish
Galvanized
Material
Steel
Overall Height
1 5/8 in
Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32059
Zoro #
G616555731
UPC #
797582128597
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
For Nominal Duct Diameter
32 in
For Duct Width
32 in
Compatible Threaded Rod Size
3/8 in
Overall Length
15 ft
Mounting Hole Diameter
5/8 in
Material Thickness
14 ga
Overall Width
36 in

Details

Load Capacity
600 lb
Finish
Galvanized
Material
Steel
Weight
11 lb
Shape
Square
Number of Mounting Holes
18
For Duct Shape
Round, Square
Seal Material
Nitrile
Includes
Dual Hanger, Strut Lock, Struts, Threaded Stud
Product Type
Duct Hangers
Item
Duct Hanger
Maximum Allowable Load
600 lb

Description

Duct Hanger, For Nominal Duct Diameter 32 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 600 lb, Material Thickness 14 ga, Compatible with Strapping Size Not Applicable, Seal Material Nitrile, Overall Height 1 5/8 in, Overall Length 15 ft, Standards Not Applicable, Weight 11 lb, Overall Width 36 in, For Duct Height Not Applicable, For Duct Width 32 in, Inlet Diameter Not Applicable, Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.