Shop DURODYNE
See all product information
Create Account
Dyna-Stud, 10 ft Cable L., WC3
- Mfr # 030005
- Zoro # G023551104
product price:Â
$
19.15
/ea
Sold in multiples of 10 for
$191.50
Key Features
Maximum Allowable Load
150 lb
Cable Size
WC3
Cable Length
10 ft
Includes
Hardware
Lock Type
Cable Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030005
- Zoro #
- G023551104
- UPC #
- -
- Country of Origin
- United States
- Item
- Dyna-Stud(R)
- Maximum Allowable Load
- 150 lb
- Includes
- Hardware
- Lock Type
- Cable Lock
Dimensions
- Cable Size
- WC3
- Cable Length
- 10 ft
- Fitting Size
- 3/8 in
Description
Dyna-Stud,10 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.