Shop DURODYNE
See all product information
Create Account
Dyna-Stud, 5 ft Cable L., WC3
- Mfr # 030003
- Zoro # G323549696
product price:Â
$
17.19
/ea
Sold in multiples of 10 for
$171.90
Key Features
Includes
Hardware
Cable Size
WC3
Fitting Size
3/8 in
Maximum Allowable Load
150 lb
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030003
- Zoro #
- G323549696
- UPC #
- -
- Country of Origin
- United States
- Includes
- Hardware
- Item
- Dyna-Stud(R)
- Maximum Allowable Load
- 150 lb
- Lock Type
- Cable Lock
Dimensions
- Cable Size
- WC3
- Fitting Size
- 3/8 in
- Cable Length
- 5 ft
Description
Dyna-Stud,5 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.