Shop DUROFIX
See all product information
Create Account
20V 1/4in Hex Digital Torque Screwdriver Kit 20V 3-18 Nm, Programmable Smart Assembly Tool
- Mfr # RV2056-WR18-BP2
- Zoro # G024213407
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Torque, LED Light, Quick Release Chuck
Max. Torque
18 Newton Meters
Battery Capacity
2 Ah
Voltage
20 V
Power Source
Battery Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV2056-WR18-BP2
- Zoro #
- G024213407
- UPC #
- 4.71702E+12
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- 1/4" Hex
Details
- Features
- Adjustable Torque, LED Light, Quick Release Chuck
- Max. Torque
- 18 Newton Meters
- Battery Capacity
- 2 Ah
- Voltage
- 20 V
- Power Source
- Battery Powered
Description
Comes with two 2.0Ah high-performance batteries and a fast charger. The dual-battery system ensures zero downtime on the assembly line, allowing you to charge one pack while the other powers your precision tasks. Specially engineered for delicate to mid-range assembly, providing a highly accurate 3-18 Nm torque output. The built-in transducer technology monitors torque in real-time, delivering professional-grade consistency for critical joints. The integrated display screen allows direct on-tool configuration of torque strategies, angle limits, and RPM. No external controllers are needed, making it a versatile, self-contained solution for smart manufacturing. Features a "Gang Count" function that tracks up to 1,000 cycles per group to prevent missed fasteners. The tool automatically stops when the target torque is reached, ensuring every screw meets quality standards. Equipped with an Electronic Precision Shut-off (EPS) system to reduce wrist strain during operation. Includes a bright LED work light and features proactive maintenance alerts (flashing green LED) after 200,000 tightening cycles to keep your tool at peak performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.