Shop GENIUS TOOLS
Create Account
3/8inDr. 72-tooth reversible rotor ratchet w/ comfort grip handle
- Mfr # 381803S
- Zoro # G223581833
original price:Â $73.12 , new price: $65.81 , 10 percent off
new price:Â
$
65.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381803S
- Zoro #
- G223581833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Rotor Ratchet 3/8 Inch Drive 72 Teeth High Precision Smooth Operation - 381803S Professional Ratchet This 3/8in drive rotor ratchet is built for consistent, controlled fastening and loosening in demanding work environments. The 72-tooth reversible mechanism supports smooth operation, while the comfort grip rubber handle helps maintain secure control during extended use. With a 260mm (10.24in) overall length, it balances access and leverage for everyday service tasks. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed to deliver long-term durability and dependable performance. Key Benefits 3/8in drive rotor ratchet with 72-tooth mechanism for smooth operation. Reversible design enables quick direction changes without slowing your workflow. Comfort grip rubber handle supports secure control and reduced hand fatigue. 260mm (10.24in) overall length balances reach, leverage, and tool control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU 381803S is designed for professional technicians who need a compact, durable ratchet that maintains precision under repeated use. The combination of a 72-tooth gear, reversible rotor action, and comfort handle makes it well-suited for controlled work in tighter spaces while remaining robust for daily service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.